noscriptAvon SUPER POWER PRE-STRETCH FILM 500mmx1550M 20 MICRON . | Cromwell Tools
logo

Avon

SUPER POWER PRE-STRETCH FILM 500mmx1550M 20 MICRON

SKU:

AVN8371920K

MPN:

.

R2431.52

Ex VAT

R2796.25

Inc VAT

IN STOCK (28)

    Product Details

    This cast film is extruded as a flat sheet, resulting in higher outputs than blown film extrusion, and contains 30% Recycled Material. The film is designed for use in machine applications and generally has superior optical properties of clarity and gloss.


    Features and Benefits
    • Pre-stretched to offer improved puncture resistance
    • Provides optimum clarity and gloss for improved visibility of the pallet contents
    • The standard cast film (SKU AVN8371910K) will stretch in excess of 140% and is suitable for use on standard wrapping machines
    • The super power pre-stretch film (SKU AVN8371920K) will stretch in excess of 250% when used on a power pre-stretch machine


    Typical Applications
    • Ideal for wrapping pallets and other large packages


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Clear

    EAN

    5036140325807

    ECLASS Code

    20270104

    Length

    1550m

    Micron

    20µm

    Type

    Cast Film

    UNSPSC Code

    24141514

    Width

    500mm