noscriptClear Cast Films | Cromwell Tools
logo

Avon

Clear Cast Films

2 Variations

This cast film is extruded as a flat sheet, resulting in higher outputs than blown film extrusion, and contains 30% Recycled Material. The film is designed for use in machine applications and generally has superior optical properties of clarity and gloss.

Features and Benefits
• Pre-stretched to offer improved puncture resistance
• Provides optimum clarity and gloss for improved visibility of the pallet contents
• The standard cast film (SKU AVN8371910K) will stretch in excess of 140% and is suitable for use on standard wrapping machines
• The super power pre-stretch film (SKU AVN8371920K) will stretch in excess of 250% when used on a power pre-stretch machine

Typical Applications
• Ideal for wrapping pallets and other large packages