R682.10
Ex VAT
R784.41
Inc VAT
Product Details
Product Specification
This thirty-piece socket set case is a handy replacement for the Kennedy-Pro 1/2in. Socket Set should it become damaged or broken.
Features and Benefits
• Blow moulded with comfort grip handles and locking clasps
• Fitted with a plastic inner tray to keep sockets and accessories secured when in transit
Typical Applications
• Automotive
• Construction
• DIY
• Engineering
• Plumbing
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140353329 |
ECLASS Code | 21040211 |
Overall Length | 520mm |
Product Type | Socket Set Case |
UNSPSC Code | 27111700 |