R5727.33
Ex VAT
R6586.43
Inc VAT
Product Details
Product Specification
Product Documents
Supplied as a 30 piece set comprised of both metric and imperial sized deep sockets, this socket set is ideal for professional use. Each component has a bi-hexagonal 12 point structure and is manufactured from chrome vanadium steel, with a fully chrome plated mirror finish and an aluminium free construction. Possessing a knurled design, chamfered leading edge, the set is supplied in a robust plastic carry case. Accessories are also provided with the set including an offset handle, swivel handle and a magnetic insert for your parts tray.
Features and Benefits
• 30 piece set is comprehensive to ensure you always have the correct sized component to hand
• Supplied in a robust carry case for ease of storage, transportation and protection
• Contains both metric and imperial sizes for versatility of application
• All components and accessories are manufactured from chrome vanadium steel for ultimate durability
• Bi-hexagon 12 point standard sockets
• Components are knurled for a better hand grip and for quick change
• Components are fully chrome plated with a mirror finish and aluminium free, making them suitable for non-sparking applications
• Each socket has a chamfered leading edge to ensure easy fastener location
Contents
• Metric Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 26, 27, 30, 32mm
• Imperial Sockets: 1/2in., 9/16in., 5/8in., 11/16in., 3/4in., 13/16in., 7/8in., 15/16in., 1in., 1.1/8in. and 1.1/4in.
• Accessories: offset handle, swivel handle, parts tray with magnetic insert, robust fitted case with security padlock hole and cushion grip handle
Typical Applications
• Automotive
• Industrial
• Engineering
Standards
• Sockets manufactured to: ANSI B107. 5M: 1987, ANSI B107.1: 1978 & BS 4006: 1992
• Accessories manufactured to: ANSI B107.10M: 1982 & BS 4006: 1992
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140004184 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | AF Sockets: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1.1/8" and 1.1/4" Metric Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 26, 27, 30, 32mm Offset Handle Robust Fitted Case Swivel Handle |
Material | Chrome Vanadium Steel |
Number of Pieces | 30 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Depth | Deep |
Socket Size Range | 10mm - 32mm 1/2" AF - 1.1/4" AF |
UNSPSC Code | 27111703 |