R460.89
Ex VAT
R530.02
Inc VAT
Product Details
Product Specification
Product Documents
■ Premium grade solid mig wire
■ Grade A18
■ 15Kg plastic reel
■ Deposits C-1.3% Mn weld metal for mild and medium tensile steels requiring impact toughness properties down to -20°C
■ Copper coated quality finish for positive feeding
■ Double deoxidised with manganese and silicon to provide quality welds with good mechanical properties
■ For use with CO2 or Ar-CO2 shielding gas
Usage:
Used in general welding applications and fabrication work on mild steels and C-Mn steels including tanks, boilers, pipework and vehicle chassis
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140022645 |
ECLASS Code | 21081003 |
Material Type | Mild Steel |
Reel Size | 0.5kg |
UNSPSC Code | 23271813 |
Wire Diameter | 0.8mm |