R154.00
Ex VAT
R177.10
Inc VAT
Product Details
Product Specification
Product Documents
This range of two part cutting nozzles are suitable for use with Propane and Oxygen and allow you to effectively deliver the flame to the desired cutting surface. The nozzles fit all NM style torches and cutting attachments. Plate thickness refers to mild steel and the product is manufactured from copper and brass.
Features and Benefits
• Manufactured from durable copper and brass
• Suited for use with both oxygen and propane depending on your needs
• Fits NM style torches and cutting attachments for versatility of use
• Available in a range of specifications to suit your required cutting depth and fuel type
Typical Applications
• Gas Welding
• Cutting Blow Torch
Attribute | Value |
---|---|
Brand | SWP |
Cutting Depth | 5 to 12mm |
ECLASS Code | 21089103 |
Fuel Type | Oxygen/Propane |
MFR Part No. | 1205 |
Nozzle Size | 3/64in. |
Nozzle Type | PNM |
Plate Thickness | 12mm |
Suitable for use with | NM Style Cutting Torches Type 5 Style Cutting Attachments |
UNSPSC Code | 23271711 |