R12.40
Ex VAT
R14.26
Inc VAT
7 Variations Available
Product Details
Product Specification
Available as both standard and heavy duty, this range of M6 threaded contact tips are suited for use with MB and MTE style MIG welding torches. Varying in size and specification, you're sure to find the contact tip suited for your requirements. Compatible with Kennedy, Binzel and Parweld MIG Torches.
Features and Benefits
• An essential piece of kit to ensure your MIG torch performs at an optimum level
• Available in varying specifications to suit your individual purpose
• Manufactured with quality at the forefront
• Bolsters the life of your torch by regularly replacing your contact tip
Typical Applications
• Ideal for general purpose welding with MB and MTE style torches
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 6mm |
EAN | 5036140044180 |
ECLASS Code | 21089290 |
For Torch Number | MB15 MTE154 |
For Wire Size | 0.6mm |
Length | 25mm |
Product Type | Standard- E-Cu |
Thread Size | M6 |
UNSPSC Code | 23271408 |