SKU:
KBE2702262K
R1843.11
Ex VAT
R2119.58
Inc VAT
Product Details
Product Specification
Product Documents
Ergonomically designed with operator friendly features, short body length allows access into hard to reach areas. The composite rubber body provides improved user grip and comfort over longer periods of use.
Features and Benefits
• 158mm compact design allows better access to more confined areas
• Ball bearing construction for longer life and smoother running
• Safety release throttle prevents accidental start-ups
• Speed Regulator for precise speed control
• Rear exhaust directs away from the workpiece
• Vibration dampened rubber body provides improved user grip and comfort over longer periods of use
Typical Applications
• For use on grinding, polishing, buffing and deburring
• Ideal for cleaning, Smoothing welds seams and castings
• Maintenance applications
Notes
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
• Recommended Consumables - Tungsten Carbide Burrs, Mounted Points, Flap Wheels and Abrasive Bands
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Green Line |
Collet Size | 6 mm |
EAN | 5036140015265 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 158mm |
MFR Part No. | FDG180m |
Model Number | FDG180m |
No Load Speed | 25,000rpm |
Noise / Vibration Information | Sound Power Level: 91.57dBA Sound Pressure Level: 80.57dBA Vibration level: 4.65m/s² Vibration Uncertainty K: 0.49m/s² |
Power | 225W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 0.6kg |