SKU:
KBE2702242K
R3199.78
Ex VAT
R3679.75
Inc VAT
Product Details
Product Specification
Product Documents
Ergonomically designed with operator friendly features this short body and 115° angle head allows access into hard to reach areas. The composite rubber body provides improved user grip and comfort over longer periods of use.
Features and Benefits:
■ 115° angle head for flexibility in confined areas
■ Ball bearing construction for longer life and smoother running
■ Safety release throttle prevents accidental start-ups
■ Speed Regulator for precise speed control
■ Rear exhaust directs away from the workpiece
■ Vibration dampened rubber body provides improved user grip and comfort over longer periods of use.
Typical Application:
■ For use on grinding, polishing, buffing and deburring
■ Ideal for cleaning, Smoothing welds seams and castings
■ Maintenance applications
Recommended Consumables
■ Tungsten Carbide Burrs
■ Mounted Points
■ Flap Wheels
■ Abrasive Bands
Note:
Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Green Line |
Collet Size | 6 mm |
EAN | 5036140015258 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 195mm |
MFR Part No. | FDG115 |
Model Number | FDG115 |
No Load Speed | 22,000rpm |
Noise / Vibration Information | Sound Power Level: 97dBA Sound Pressure Level: 90dBA Vibration Level: 1.24m/s² Vibration Uncertainty K: 0.74m/s² |
Power | 225W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 0.5kg |