SKU:
KEN2892720K
R311.41
Ex VAT
R358.12
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
High grade forged-steel with shot-blast finish. Suitable for all tools with SDS-Max system.
Attribute | Value |
---|---|
Brand | Kennedy |
Chisel Cutting Edge | 25mm |
Chisel Type | Flat Breaker Chisel |
EAN | 5036140104839 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | P239A20K0500 |
Overall Length | 510mm |
Overall Width | 25mm |
Pack Quantity | 1 |
Shank Type | SDS-Max |
UNSPSC Code | 27112800 |