logo

Kennedy

P229A07K0380, Moil Point, 3mm x 380mm, 3mm Chisel, Hex, 1 Piece

SKU:

KEN2891970K

R186.85

Ex VAT

R214.88

Inc VAT

IN STOCK (38)

    Product Details

    Bosch Style Chisels
    For Bosch: GBH7/45, UBH6/35, UBH12/50, USH6, 11202, 11203, 11204, 11206, 11208, 11209. AEG
    (Atlas Copco): PHD26, PH38, PHD38, PH240D, PH350D. Black & Decker: HD2032, HD2038, P8032, P8038.
    19mm hex shank with single flat and round tang.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Chisel Cutting Edge

    3mm

    Chisel Type

    Moil Point

    EAN

    5036140104716

    ECLASS Code

    21049104

    Item

    Power Tool Chisels

    MFR Part No.

    P229A07K0380

    Overall Length

    380mm

    Overall Width

    3mm

    Pack Quantity

    1

    Shank Type

    Hex

    UNSPSC Code

    27112800