logo

Kennedy

31544, Flat Chisel, 25mm x 380mm, 25mm Chisel, Hex, 1 Piece

SKU:

KEN2891300K

R211.76

Ex VAT

R243.52

Inc VAT

IN STOCK (28)

    Product Details

    Bosch Style Chisels
    For Bosch: GBH7/45, UBH6/35, UBH12/50, USH6, 11202, 11203, 11204, 11206, 11208, 11209. AEG
    (Atlas Copco): PHD26, PH38, PHD38, PH240D, PH350D. Black & Decker: HD2032, HD2038, P8032, P8038.
    19mm hex shank with single flat and round tang.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Chisel Cutting Edge

    25mm

    Chisel Type

    Flat Chisel

    EAN

    5036140104600

    ECLASS Code

    21049104

    Item

    Power Tool Chisels

    MFR Part No.

    31544

    Overall Length

    380mm

    Overall Width

    25mm

    Pack Quantity

    1

    Shank Type

    Hex

    UNSPSC Code

    27112800