R258.84
Ex VAT
R297.67
Inc VAT
Product Details
Product Specification
Product Documents
Hilti Style Chisels
For Hilti: TE54, TE72, TE92, TE504.
18mm round shank with Hilti direct fit retainer.
Attribute | Value |
---|---|
Brand | Kennedy |
Chisel Cutting Edge | 3mm |
Chisel Type | Moil Point |
EAN | 5036140338715 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | P223A02K0360 |
Overall Length | 355mm |
Overall Width | 3mm |
Pack Quantity | 1 |
Shank Type | Round |
UNSPSC Code | 27112800 |