R8190.11
Ex VAT
R9418.63
Inc VAT
Product Details
Product Specification
Product Documents
R5666 - Random Orbital Palm Sander Self-Vacuum Type - 150mm
Suitable for shaping, blending and smoothing of body filler and rapid material removal. Random 5mm diameter orbit for a swirl-free finish - can be used for wet sanding.
Features and Benefits
• 150mm diameter Hook & Loop backing pad with a 600A hole pattern
• 1.6m long extraction hose
• Can be connected to a portable dust collection system or supplied cotton bag to help reduce airborne dust and clean-up time
• One handed operation with a rubber grip
• Rotating air inlet to prevent the air hose tangling
Notes
• Backing pad type: Hook & Loop.
• Orbit diameter: 5mm (3/16").
• Suction type: self-generating vacuum.
• Spindle size: 5/16".
• Minimum air hose size (ID): 10mm (3/8").
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 2CFM |
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140221369 |
ECLASS Code | 21051314 |
Includes | 1.6 Metre Air Inlet and Extraction Hose Dust Bag Spanner |
Length | 210mm |
Noise / Vibration Information | Sound Power Level: 83.52dBA Sound Pressure Level: 72.52dBA Vibration Level: 2.8m/s² Vibration Level Uncertainty K: 0.77m/s² |
Power | 0.25W |
Series | R5666 |
UNSPSC Code | 27112704 |
Weight | 1.47kg |