R121.00
Ex VAT
R139.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
For use with locknuts on angle grinders when fitting or removing abrasive disc.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140347687 |
For Use With | Black & Decker HD Series Perles 180/230mm |
Item | Pin Spanners |
MFR Part No. | 24045 |
Pin Diameter | 5.0mm |
Pitch | 32mm |
Type | Angle Grinder Pin Spanner |
UNSPSC Code | 27111714 |
Weight | 110g |