R3333.00
Ex VAT
R3832.95
Inc VAT
Product Details
Product Specification
Product Documents
R7722 - 1/4" Speed Ratchet
Suitable for the removal and installation of threaded fasteners. Reversible hardened steel 1/4" square drive. Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile throttle for precise speed control. Rotating air inlet to prevent the air hose tangling.
Features and Benefits
• Drive size: 1/4"
• Free speed: 200 rpm.
• Recommended air pressure: 6.2 bar/90psi.
• Average air consumption: *1.88 l/s
*Based on a 15 second cycle per minute average use.
• Working torque range: 7 ~ 27 Nm
• Air inlet thread: 1/4" NPT.
• Minimum air hose size (ID): 10mm (3/8").
• Sound pressure level: 84dBA.
• Sound power level: 88dBA.
• Vibration level: 1.8m/s².
• Overall length: 200mm.
Attribute | Value |
---|---|
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Body Style | Right Angle |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/4in. |
EAN | 5036140075238 |
Item | Air Ratchet Wrench |
Maximum Torque | 27Nm |
Model Number | R7722 |
No Load Speed | 200rpm |
Noise / Vibration Information | Sound Power: 88dBA Sound Pressure: 84dBA Vibration Level: 1.8m/s² Vibration Level Uncertainty K: 1.08m/s² |
Power Source | Air |
Series | R7722 |
Torque Range | 7 - 27Nm |
UNSPSC Code | 27111753 |
Weight | 0.65kg |