noscriptCable Protectors | Cromwell Tools
logo

Cable Protectors

Trailing cables can be a health and safety hazard, with the potential of damaging both cables and personnel if they aren't organised and protected sufficiently. Cable covers and protectors are an effective way of protecting cables, equipment and personnel from harm. Choose from heavy duty cable protectors to pedestrian covers, standard cable covers and much more. Here at Cromwell, we have a variety of cable covers and protectors from leading brands such as Vulcascot and HellermannTyton.

What are cable covers and protectors?

Cable covers and protectors are simply a material that lies over wires, pipes, hoses, cable, and any other industrial tubing. They are designed for protecting wires, cables, equipment and personnel.

Why cable covers and protectors?

Cable covers and protectors are manufactured from durable materials that are specifically designed to offer all round cable protection. They are often made from clear and unscented PVC tubing, which is highly durable and is made to last even in punishing environments.

When are cable covers and protectors used?

Cable covers and protectors are used when you want to ensure your cables and equipment stay safe and in place. They can be used for numerous purposes such as covering loose wires or cords, as well as being used to help prevent tripping hazards from occurring.

Cable covers and protector types

Cable covers and protectors are usually made from plastic or rubber and are available in a wide range of sizes, colours and finishes. The most popular type of cable covers, and protectors are listed below, to help you to decide which product is best suited for your needs.


Pedestrian cable covers for indoor and outdoor   -   This type of cable cover boasts a chequer plate texture which produces a non-slip surface for pedestrians. This cable cover is designed for use in warehouses and factories, temporary events and festivals and additional public spaces.

Standard cable cover   -   Often used in offices or other indoor spaces, standard cable covers are an invaluable piece of equipment, normally used in rooms with a large number of desktops and computers, where there are multiple cables that could pose a hazard.

Heavy duty cable protection   -   Heavy duty cable protection will allow forklift trucks and many other industrial vehicles to run over the cable ramps without damaging the cables. These are used in areas such as warehouses or factory floors where vehicles may be in operation.

FAQs

What are cable covers made of?

Most cable covers and protectors are manufactured from resilient rubber, however some are made from polyurethane, which is also hard wearing.

Are some cable protectors appropriate for vehicles to cross?

Yes. Here at Cromwell, we stock a range of cable protectors that have a load bearing weight of up 15,000kg (per section).

What is the difference between a cable cover and protector?

Cable covers are quick and easy to install and remove as and when necessary, whereas cable protectors give a more secure and permanent level of protection.

Alternatively, try browsing our categories