R809.60
Ex VAT
R931.04
Inc VAT
Product Details
Product Specification
Product Documents
PSC
Tru-Loc collets are available for plain shank cutters in two different styles, PSC non-adjustable and PSCa - collets with an adjustable back-stop screw to allow more accurate cutter replacement.
Attribute | Value |
---|---|
Brand | Indexa |
Collet Size | 12mm |
Diameter | 12mm |
EAN | 5036140079069 |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 32mm |
Series | PSC |
System of Measurement | Metric |
Type | K32 |
UNSPSC Code | 27112808 |