noscriptER Collet Sets | Cromwell Tools
logo

Indexa

ER Collet Sets

5 Variations

Indexa® ER collets are the most versatile tool holding system for any operation that utilises a round shank cutting tool in a machining centre and is suitable for a wide range of applications.

Features and Benefits
• Manufactured from hardened and tempered high alloy steel
• All supplied in hard wearing bench cases
• Well maintained ER system components result in increased tool life, higher feed rates, better work piece accuracy and enhanced work piece finish
• Variety of sets available to suit application

Typical Applications
• Drilling
• Milling
• Tapping
• Reaming
• Boring

Standards
• Conforms to DIN 6499

Notes
• Sets available:
• ER11: Number of collets: 10 - Range 1.0 - 7.0mm
• ER16: Number of collets: 9 - Range 1.0 - 10.0mm
• ER20: Number of collets: 11 - Range 2.0 - 13.0mm
• ER25: Number of collets: 15 - Range 1.0 - 16.0mm
• ER32: Number of collets: 18 - Range 2.0 - 20.0mm
• ER40: Number of collets: 23 - Range 3.0 - 26.0mm