SKU:
SHR0205054H
MPN:
.
R301.89
Ex VAT
R347.17
Inc VAT
Product Details
Product Specification
For the production of high precision concentrically centred countersinks in most metals where pilot holes have been pre-drilled. Shank diameter: 3/16"
Inclined Angles for Countersunk Socket Head Screws
Thread Series: Metric. Standard: BS EN ISO 10642. Thread Size: up to M20. Countersink Angle: 90°.
Thread Series: Metric. Standard: BS EN ISO 10642. Thread Size: over M20. Countersink Angle: 60°.
Thread Series: UNC/F. Standard: ANSI B 18.3. Thread Size: No.0 to 1". Countersink Angle: 82°.
Thread Series: BSW/F. Standard: BS 2470. Thread Size: 1/8" to 1". Countersink Angle: 90°.
Thread Series: BA. Standard: BS 2470. Thread Size: 8BA to 0BA. Countersink Angle: 90°.
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 120° |
EAN | 5036140269989 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute Piloted |
Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Shank Type | Straight |
UNSPSC Code | 23241603 |