SKU:
SHR0259000K
R1373.78
Ex VAT
R1579.85
Inc VAT
Product Details
Product Specification
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Supplied in a 'Dial-a-Drill' style case with a clear top to view drills.
Features and Benefits
• Manufactured from high-speed steel (HSS) for improved toughness
• Ground flutes for greater precision
• 'Dial-a-Drill' style case for easy tool selection
Contents
• 1 x 1 to 10mm in increments of 0.5mm
Material Applications
• Steel
• Cast Steel
• Cast Iron
• Nickel Brass
• Aluminium Alloys
• Graphite
Standards
• BS328
• DIN 338N
• ANSI B94 - 11M
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Plastic Case |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
Drill Size Included | 1 to 10mm x 0.5mm |
EAN | 5036140175341 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | K O P |
Material | High Speed Steel |
Minimum Drill Size | 1mm |
Number of Pieces | 19 |
Shank Diameter Tolerance | f11 |
Size Increment | 0.5mm |
Standards Met | ANSI B94-11M BS 328 DIN 338N |
System of Measurement | Metric |
UNSPSC Code | 23241634 |