SKU:
SEN0259060K
R854.33
Ex VAT
R982.48
Inc VAT
Product Details
Product Specification
Roll forged from HSS, ensuring uninterrupted grain structure. This provides exceptional strength and durability. Tips are ground for effective cutting. Suitable for drilling wood, plastic, carbon and plain steels where the cutting efficiency of ground flute is not required. Manufactured to BS 328 : Part 1 : 1986 & DIN 338 Type N. Supplied in a metal case for easy storage.
Contents
• 1x 1 to 6mm in increments of 0.1mm
Material Applications
• Wood
• Plastic
• Carbon
• Steel
• Stainless Steel
Standards
• BS 328
• DIN 338 Type N
Attribute | Value |
---|---|
Brand | Senator |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 1 to 6mm x 0.1mm |
EAN | 5036140003484 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Roll Forged |
Individual or Set | Set |
ISO Category | M O P |
Material | High Speed Steel |
Minimum Drill Size | 1mm |
Number of Pieces | 51 |
Size Increment | 0.1mm |
Standards Met | DIN 338N |
System of Measurement | Metric |
UNSPSC Code | 23241634 |