SKU:
SWT1259010A
MPN:
.
R1641.44
Ex VAT
R1887.66
Inc VAT
Product Details
Product Specification
Straight Shank Jobber Drill Sets 19 Piece Bright body with TiN coating on working part. For drilling in steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: normal, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 338.
Features and Benefits
• High-speed steel construction for increased durability
• Bright body with TiN coating on the working part
• For drilling in steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron
• Supplied in a metal case for easy storage
Contents
• 1 x 1 to 10mm in increments of 0.5mm
Material Applications
• Steel
• Stainless steel
• Cast iron
• Aluminium
Standards
• Manufactured to BS 328, DIN 338
Attribute | Value |
---|---|
Brand | SwissTech |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
Drill Size Included | 1 to 10mm x 0.5mm |
EAN | 5036140067257 |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | K M N P |
Material | High Speed Steel |
Minimum Drill Size | 1mm |
Number of Pieces | 19 |
Shank Diameter Tolerance | f11 |
Size Increment | 0.5mm |
Standards Met | BS 328 DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |