logo

Sherwood

BA (British Association) HSS Ground Thread Taps - Straight Flute - Sets of Three

7 Variations

BA British Association high speed steel ground thread tap set the ideal solution for general purpose option for thread cutting in most materials.

Features and Benefits
• Straight flute construction
• High speed steel with bright finish
• Set of three
• Thread forms are class 2 for medium fit tolerance

Contents
• 1 each, taper, second and plug lead.

Typical Applications
• Steel
• Stainless steel
• Cast iron
• Non-ferrous metals

Standards
• Sherwood Tap dimensions confirm to ISO529