noscriptHSS TiN Tipped Centre Drill Sets, 5 Pieces | Cromwell Tools
logo

SwissTech

HSS TiN Tipped Centre Drill Sets, 5 Pieces

2 Variations

Designed with spiral flutes and various lengths and forms to give high quality centre holes.

Features and Benefits
• TiN Tipped for durability
• Sets of 5 ensure you have the right centre drill to hand
• 60° inclusive angle
• Available in both metric and imperial sizes to suit your needs
• Supplied in durable plastic cases

Contents
• SWT1255155A - 1 x 4 to 12mm in increments of 2mm
• SWT1255140A - 1 x BS1 to BS5

Material Applications
• Steel
• Stainless steel
• Cast iron
• Aluminium

Standards
• BS 328: Part 2: 1986
• DIN 333A
• ISO 866
• ISO 2540
• ISO 2541