noscriptC100 Series HSS Centre Drills (Imperial) | Cromwell Tools
logo

Sherwood

C100 Series HSS Centre Drills (Imperial)

9 Variations

Inch Series - Series C100 are designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications.

Features and Benefits
• Manufactured from high speed steel for increased tool durability
• Spiral flutes create quality centre holes
• Suitable for drilling steel, cast iron, aluminium, brass and plastics

Specifications
• 60° inclusive angle
• Point angle 120°
• Plain round shank
• Manufactured to BS328: Part 2:1986, DIN333A, ISO866, ISO2540, ISO2541

Typical Applications
• Steel
• Stainless Steel
• Cast iron
• Aluminium
• Brass
• Plastics