noscriptSherwood Hand Reamer, 3/32in. , High Speed Steel | Cromwell Tools
logo

Sherwood

Hand Reamer, 3/32in. , High Speed Steel

SKU:

SHR0652012C

R185.22

Ex VAT

R213.00

Inc VAT

IN STOCK (6)

    Product Details

    Inch.
    Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328-4 and DIN 206B.


    INCH TOLERANCES:
    Diameter: ~ up to 0.1181. Tolerance: +0.0005, -0.0013.
    Diameter: Over 0.1181 ~ up to 0.2362. Tolerance: +0.0004, -0.0002.
    Diameter: Over 0.2362 ~ up to 0.3937. Tolerance: +0.0005, -0.0002.
    Diameter: Over 0.3937 ~ up to 0.7087. Tolerance: +0.0006, -0.0003.
    Diameter: Over 0.7087 ~ up to 1.1811. Tolerance: +0.0007, -0.0004.
    Diameter: Over 1.1811 ~ up to 1.9685. Tolerance: +0.0008, -0.0004.
    Diameter: Over 1.9685 ~ up to 3.1496. Tolerance: +0.0010, -0.0005.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutting Direction

    Right Hand

    Diameter Tolerance

    +0.0003 to -0.0001

    EAN

    5036140371965

    ECLASS Code

    21010400

    Flute Type

    Left Hand Spiral

    Material

    High Speed Steel

    Number of Flutes

    4

    Reamer Type

    Fixed

    Shank Type

    Straight

    Standards Met

    BS 328-4 DIN 206B

    UNSPSC Code

    23241611