R4881.56
Ex VAT
R5613.79
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93° |
Brand | Indexa |
Centre to Cutting Tip | 22mm |
Clearance Angle | 0° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 15mm |
EAN | 5036140081567 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 15.5mm |
Insert Holding Type | Lever Lock |
Insert Inscribed Circle | 12.7mm |
Insert Shape | 55° Rhombic |
Insert Size | 1506 |
Insert Style | DN_A DN_G |
Inserts Included | None |
ISO Designation | S32U PDUNR 15 |
MFR Part No. | S32U-PDUNR15 |
Minimum Bore Diameter (D) | 39mm |
Neck Length (l2) | 50mm |
Overall Length (l1) | 350mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 32mm |
Shank Height (h) | 30mm |
Shank Material | Steel |
Toolholder Style | PDUN |
UNSPSC Code | 23242106 |