noscriptAtlas Workholders Machine Vice, 160mm Jaw Width, Bolt Mount, Fixed Base, Steel | Cromwell Tools
logo

Atlas Workholders

Machine Vice, 160mm Jaw Width, Bolt Mount, Fixed Base, Steel

SKU:

ATL4450150K

R6254.11

Ex VAT

R7192.23

Inc VAT

IN STOCK (50+)

    Product Details

    Machine Vices without Swivel Base
    Manufactured in accordance with high quality criteria. Designed for general purpose milling, planing and drilling applications.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Atlas Workholders

    EAN

    5036140043954

    ECLASS Code

    21020601

    Jaw Height

    51mm

    Jaw Width

    160mm

    Overall Height

    120mm

    Overall Length

    411mm

    Overall Width

    187mmmm

    UNSPSC Code

    27112102