R616.59
Ex VAT
R709.08
Inc VAT
9 Variations Available
Product Details
Product Specification
Metric.
The European version of machine reamers ideally suited for use on high performance CNC machines. They are also available, to special order, with a higher cobalt content or made from solid carbide for the machining of tougher more exotic materials.
Manufactured to BS 328-4 and DIN 208.
Metric Limits of Tolerance (to H7) - See left hand side.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
Diameter Tolerance | 0.010 - 0.005 |
EAN | 5036140373303 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 26 |
Flute Type | Left Hand Spiral |
Length Type | Standard Length |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 6 |
Overall Length | 138mm |
Reamer Diameter | 6mm |
Reamer Type | Fixed |
Shank Type | Morse Taper |
Standards Met | BS 328-4 DIN 208 |
Taper Shank Size | 1 |
UNSPSC Code | 23241611 |