noscriptSherwood 2.50mm HSS-COBALT S/S SP/FL CHUCKING REAMER | Cromwell Tools
logo

Sherwood

2.50mm HSS-COBALT S/S SP/FL CHUCKING REAMER

SKU:

SHR0652657M

R172.19

Ex VAT

R198.02

Inc VAT

IN STOCK (4)

    Product Details

    Manufactured to DIN 212.


    Tolerances (to H7)
    Diameter: ~ up to 5.50. Tolerance: +0.004, -0.000.
    Diameter: Over 5.50 ~. Tolerance: +0.005, -0.000.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutting Direction

    Right Hand

    Diameter Tolerance

    0.004 - 0.000

    EAN

    5036140178359

    ECLASS Code

    21010400

    Finish/Coating

    Steam Tempered

    Flute Length

    14

    Flute Type

    Left Hand Spiral

    Material

    Cobalt High Speed Steel

    Number of Flutes

    4

    Overall Length

    57mm

    Reamer Diameter

    2.5mm

    Reamer Type

    Fixed

    Shank Type

    Chucking

    Standards Met

    DIN 212

    UNSPSC Code

    23241611