R358.11
Ex VAT
R411.83
Inc VAT
Product Details
Product Specification
Product Documents
SEHW Milling Inserts
Square Inserts
Insert Grade QP25C
(P10-P35) CVD coated. Milling grade for steel and some stainless steels.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | TN |
Clearance Angle | 20° |
Cutting Direction | Neutral |
Cutting Edge Length | 12.70mm |
EAN | 5036140040908 |
ECLASS Code | 21010590 |
Finish/Coating | Multilayer MT-TiCN+Al2O3+TiN |
Inscribed Circle | 12.70mm |
Insert Size | 1204 |
Insert Style | SEHW |
ISO Cut | P10 to P35 |
ISO Designation | SEHW 1204AFTN-05 |
Manufacturer Grade | QP25C |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |