R1169.67
Ex VAT
R1345.12
Inc VAT
5 Variations Available
Product Details
Product Specification
Manufactured from tool grade steel to ensure perfect concentricity with good weld strength. No spin shank. Can be used across a wide range of building materials such as: facing bricks, concrete blocks, breeze blocks, building blocks, hand made bricks and soft to medium hard natural stones.
Notes
• Material: Tool grade steel
• Cutting depth: 150mm
• Multiple sizes available
Typical Applications
For use with brick, stone, concrete, breeze and building blocks
Attribute | Value |
---|---|
Brand | Kobe |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 65mm |
EAN | 5036140072879 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
MFR Part No. | KBE-280-0314K |
Pack Quantity | 1 |
Shank Type | No Spin |
UNSPSC Code | 27112703 |