logo

Sherwood

Countersink Set, Countersink, Straight Shank, Set of 6, Cobalt High Speed Steel, Bright

SKU:

SHR0209020B

R6113.56

Ex VAT

R7030.59

Inc VAT

IN STOCK (50+)

    Product Details

    Countersink Set


    • 6 Piece Set
    • Straight shank
    • Ground flute
    • 90° angle
    • Set contains 2-5, 5-10, 10-15, 15-20, 20-25, 25-30mm


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    90°

    Cutting Diameter

    15 - 20 20 - 25 2 - 5 25 - 30 5 - 10mm

    EAN

    5036140162259

    ECLASS Code

    21010100

    Finish/Coating

    Bright

    Material

    Cobalt High Speed Steel

    Number of Pieces

    6

    Shank Type

    Straight

    Tool Type

    Countersink

    UNSPSC Code

    27112812