R6752.78
Ex VAT
R7765.70
Inc VAT
Product Details
Product Specification
Product Documents
The Professional Bench Grinder is engineered for durability and high performance, featuring a robust metal housing and precision sealed spindle bearings that ensure longevity. Driven by a powerful 350W induction motor, this grinder operates two 6in. diameter grinding wheels (1in. width with ½in. bore) for efficient metalworking. Safety is prioritised with an NVR switch, and the grinder comes equipped with one coarse and one medium grinding wheel, along with a rotary wire brush for versatile applications. Ideal for swiftly sharpening tools, preparing various metals, and cleaning weld seams, this bench grinder is a valuable asset for any workshop or garage setting.
Features and Benefits
• Sturdy metal casing guarantees strength and durability
• Sealed spindle bearings offer improved functionality and longer working life
• Induction motor rated at 350W drives two grinding wheels for effective use
• Comes with a coarse and a medium grinding wheel to accommodate different grinding needs
• Includes a 6in. wire brush for cleaning purposes
• Safety is improved with the NVR switch feature during operation
• Optimally designed for various metal applications, making it ideal for numerous tasks
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Amperage | 1.45A |
Brand | SIP |
EAN | 5012713076253 |
ECLASS Code | 17079090 |
Grinding Wheel Diameter | 150mm |
Grinding Wheel Width | 20mm |
Includes | 1x Wire Wheel 2x Grinding Wheels |
Ingress Protection Rating (IP Rating) | IP23 |
MFR Part No. | 07625 |
Motor Rating | 350W |
Phase | Single Phase |
Sealing Type | Dust Proof |
Spindle Diameter | 12.7mm |
Tool Rest Adjustment | Adjustable Tool Rests |
Type | Bench Grinder |
UNSPSC Code | 23101506 |
Voltage | 240V |
Warranty | 2 Years |
Weight | 6.29kg |
Wheel Speed | 2850rpm |