R125.49
Ex VAT
R144.31
Inc VAT
Product Details
Product Specification
High Grade Alloy Steel to built to grade 12.9 with a hexagon socket.
Features and Benefits
• Strong quenched and tempered alloy steel
• Deep head for optimum loadability
• 'As produced' oiled finish (black) - provides a good shelf life
Typical Applications
• Suitable for all high tensile applications
Notes
• Maximum operating temperature (unplated): 300°C
Standards
• BS EN ISO 898/1
• DIN 912 / ISO 4762
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driver Head Size | 17mm |
Driving Features | Hexagon Socket |
EAN | 5036140052666 |
Grade | 12.9 |
Head Depth | 20mm |
Head Diameter | 30mm |
Head Shape | Cylindrical |
Length | 45mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M20 |
UNSPSC Code | 31161501 |