R3519.00
Ex VAT
R4046.85
Inc VAT
Product Details
Product Specification
Product Documents
These hexagon socket head cap screws are suited for all high-tensile applications. Manufactured from a high-grade alloy steel (grade 12.9) with an as-produced finish, that provides some additional shelf life but no lasting protection against corrosion. Each screw has a maximum operating temperature of 300°C and is ISO metric threaded with an M10 thread size. Available in varying lengths to suit your desired application.
Features and Benefits
• Manufactured from 12.9 grade steel which makes for a durable and robust product
• Quenched and tempered steel offers additional protection against wear and tear
• Available in varying lengths to suit your specific application
• Deep head allows for optimum loadability and decreases cam out
Typical Applications
• Engineering
• Automotive
• DIY
• Plumbing
Standards
• BS EN ISO 898/1
• DIN 912
• ISO 4762
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 8mm |
Driving Features | Hexagon Socket |
EAN | 5036140052451 |
Grade | 12.9 |
Head Depth | 10mm |
Head Diameter | 16mm |
Head Shape | Cylindrical |
Length | 10mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M10 |
UNSPSC Code | 31161501 |