R4539.33
Ex VAT
R5220.23
Inc VAT
Product Details
Product Specification
This heavy duty crimp tool is designed for use on uninsulated terminals. The jaws are manufactured from steel whilst the body is constructed from ductile iron. Finished with plastic grip handles.
Features and Benefits
• Tool jaws are manufactured from steel for resilience
• Body is constructed from and ductile iron for maximum durability
• Heavy duty product is suited for uninsulated terminals
• Complete with plastic grip handles for user comfort, control and additional grip
Typical Applications
• Construction
• Engineering
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | Aluminium: AWG to 4/0 Cable Lugs: 10mm² - 95mm² Copper: 8WG to 250 MCM |
Compatible Connector | Non-Insulated Terminals |
EAN | 5036140009981 |
ECLASS Code | 21040301 |
For Use With | Kennedy TCU095 Heavy Duty Crimping Tool |
Handle Cover Material | Dip Coating |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 560mm |
Tool Material | Iron |
Tool/Jaw Features | Hand Crimping Tools |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |
VDE | No |
Warranty | No |