R117.33
Ex VAT
R134.93
Inc VAT
Product Details
Product Specification
This spare blade is designed for the SENATOR® Sheet Metal Nibber. Manufactured from molybdenum steel , the product is ideal for cutting sheet materials without bending or distorting, metal up to 1.2mm (18 gauge) and plastic up to 2mm (14 gauge).
Features and Benefits
• Manufactured from molybdenum steel for durability
• Cost effective way of keeping your sheet metal nibbler working to an optimum level
Typical Applications
• Construction
• Automotive
• Engineering
Notes
• For use with SEN5918090K Sheet Metal Nibbler
Attribute | Value |
---|---|
Blade Material | Molybdenum Steel |
Brand | Senator |
Compatible Materials | Mild Steel Plastic Wire |
EAN | 5036140161405 |
ECLASS Code | 21049090 |
For Use With | Senator Nibbler SEN5918090K |
Handle Shape | N/A |
Maximum Cutting Thickness | 1.22mm |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Replacement Blade |
Type of Cut | Straight |
UNSPSC Code | 27111519 |