SKU:
KEN5828864K
MPN:
GT4Q3VLM8-1
R2598.20
Ex VAT
R2987.93
Inc VAT
Product Details
Product Specification
Made of chrome vanadium steel this spanner set has an innovative ratcheting open-end design. The 72-teeth ratcheting system needs only 5° movement to operate ratchet and the spanners. Ideal for use in confined spaces. The chrome plated mirror finish prevents oil and dirt from adhering to the tool, making it easier to clean and preventing rust.
Features and Benefits
• Innovative ratcheting open-end design
• 72-teeth ratcheting system needs only 5° movement to operate ratchet
• Ideal for use in confined spaces
• Chrome plated mirror finish prevents oil and dirt from adhering to the tool
Contents
• 8, 10, 12, 13, 14, 15, 17 and 19mm
Typical Applications
• Construction
• DIY
• Plumbing
• Automotive
Standards
• Conforms to ASME B107.100-2010
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140467347 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 8 |
Size Range | 8 - 19 |
Spanner Size | 10mm 12mm 13mm 14mm 15mm 17mm 19mm 8mm |
Standards Met | ASME B107.100-2010 |
Type | Ratchet Combination Spanner Set |
UNSPSC Code | 27111726 |