R5550.11
Ex VAT
R6382.63
Inc VAT
Product Details
Product Specification
Metric Open Ended Spanner Set are made of professional quality, durable chrome vanadium steel (except * which are made from drop forged carbon steel) with a satin finish body and highly polished heads, with a 15° offset.
Contents
24 x 26, 25 x 28, 27 x 30, 27 x 32, 32 x 36, *36 x 41, *41 x 46 and *46 x 50mm.
Features and Benefits
• Resists abrasion and corrosion for a long service life
• Wear resistant and high strength
Standards and Approvals
• DIN standards
• ASME B107.39: 36 x 41mm to 46 x 50mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140128521 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 8 |
Size Range | 24 - 50mm |
Spanner Size | 24mm x 26mm 25mm x 28mm 27mm x 30mm 27mm x 32mm 32mm x 36mm 36mm x 41mm 41mm x 46mm 46mm x 50mm |
Standards Met | ASME B 107.39 DIN 3110 |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |