logo

Kennedy

Metric, Combination Spanner Set, 6 - 24mm, Set of 18, Chrome Vanadium Steel

SKU:

KEN5822970K

R1579.11

Ex VAT

R1815.98

Inc VAT

IN STOCK (50+)

    Product Details

    These combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. Supplied as a set of 18 and metrically sized, the spanners possess a 15° open jaw angle to shank and ring end offset for multi-purpose use. Supplied as an 18 piece set with wrenches from 6-24mm.


    Features and Benefits
    • Satin finish body and highly polished heads repel dirt and grime
    • Manufactured from chrome vanadium steel for overall tool durability
    • Also has a ring end for versatility of applications
    • 15° open jaw angle to shank allows for easier turning
    • Possesses wrenches from 6-24mm to ensure you have the correct tool no matter the application


    Contents
    • 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 and 24mm


    Typical Applications
    • DIY
    • Construction
    • Automotive


    Standards
    • DIN 3113


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140130456

    ECLASS Code

    21040190

    Finish/Coating

    Chrome Satin

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    18

    Overall Length

    100 110 120 130 140 150 160 170 180 190 200 210 220 230 240 250 260 280mm

    Size Range

    6 - 24mm

    Spanner Size

    10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 20mm 21mm 22mm 24mm 6mm 7mm 8mm 9mm

    Standards Met

    DIN 3113.

    Type

    Combination Spanner Set

    UNSPSC Code

    27111726