SKU:
KEN5822980K
R8727.40
Ex VAT
R10036.51
Inc VAT
Product Details
Product Specification
This combination spanner set contains 11 metric spanners from 26mm-50mm. Each spanner is manufactured from chrome vanadium steel with a satin finish body and highly polished heads. Possessing a 15° open jaw angle to shank and ring end offset for versatile use.
Features and Benefits
• Cost effective way of ensuring you always have the correct size spanner to hand no matter the application
• Manufactured from chrome vanadium steel making for a highly robust product
• Satin finish body with a polished head for an easy tool clean and protection aginst corrosion
• 15° open jaw angle to shank and ring end offset for superior access to fasteners in restricted spaces
Contents
• Spanners sized: 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm and 50mm
Typical Applications
• Automotive
• Construction
• DIY
• Plumbing
• Engineering
Standards
• ASME B107.6
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140130463 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 11 |
Overall Length | 295 310 340 360 410 460 500 540mm |
Size Range | 26 - 50mm |
Spanner Size | 26mm 27mm 28mm 29mm 30mm 32mm 36mm 38mm 41mm 46mm 50mm |
Standards Met | ASME B107.6. |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |