SKU:
KEN5822230K
R2267.22
Ex VAT
R2607.30
Inc VAT
Product Details
Product Specification
Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5° movement to operate ratchet. Thin wall design for greater
access. Conform to ASME B107.6.
Contents
3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4".
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140129719 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 7 |
Size Range | 3/8 - 3/4in. |
Standards Met | ASME B107.6. |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |