SKU:
KEN5822930K
R1313.89
Ex VAT
R1510.97
Inc VAT
Product Details
Product Specification
Product Documents
This 12-piece set of imperial set of combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. Equipped with 15° open jaw angle to shank and ring end offset, supplied in a wallet for organisation.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• 15° open jaw angle to shank making turning easier
• Ring end offset makes the spanner multi-purpose
• 12 piece set ensures you have an array of sizes for multiple applications
Typical Applications
• Automotive
• DIY
• Plumbing
• Engineering
Standards
• 1/4 inch - 1 inch conforms to DIN 3113
• 11/16 inch - 2 inch conforms to ASME B107.6
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140130425 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 12 |
Overall Length | 100 120 140 150 170 180 200 210 230 260 280 295mm |
Size Range | 1/4 - 1in. |
Spanner Size | 11/16in. 1/2in. 1/4in. 15/16in. 1in. 3/4in. 3/8in. 5/16in. 5/8in. 7/16in. 7/8in. 9/16in. |
Standards Met | ASME B107.6 DIN 3113. |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |