R888.56
Ex VAT
R1021.84
Inc VAT
Product Details
Product Specification
This Pro-Torq screwdriver set contains 6 screwdrivers with flared, crosspoint and parallel tips. Each driver is manufactured from chrome vanadium steel blades with magnetic tips. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. Manufactured with a convenient hanging hole in the handle for storage and supplied in a zip around cushioned case.
Features and Benefits
• Manufactured from chrome vanadium steel for optimum resilience
• Dual grip triangular handles improve user comfort and grip when using
• Magnetised tips allow you to apply torque more accurately by holding fasteners in place
• Supplied in a zip around case to easily store, protect and transport your tools
• 6 piece set ensures you have the correct tool to hand no matter the application
• Each handle boasts a hanging hole for ease of storage on tool hooks if necessary
Contents
• Crosspoint: No.1 x 75, No.2 x 100mm
• Flared: 6.5 x 100, 8.0 x 200mm
• Parallel: 5.5 x 75, 5.5 x 150mm
Typical Applications
• DIY
• Engineering
• Construction
• Electrical
Attribute | Value |
---|---|
Blade Length | 100 150 200 75mm |
Brand | KennedyPro |
EAN | 5036140003057 |
ECLASS Code | 21040401 |
Number of Pieces | 6 |
Screwdriver Type | Standard Screwdriver |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 5.5mm 6.5mm 8.0mm No.1 No.2 |
Tip Type | Flared Parallel Phillips |
UNSPSC Code | 27111728 |