logo

KennedyPro

Pro-Torq, Flared/Parallel/Phillips/Pozi, Screwdriver Set, Set of 12

SKU:

KEN5726030K

R1541.22

Ex VAT

R1772.40

Inc VAT

IN STOCK (50+)

    Product Details

    With chrome vanadium steel blades and magnetic tips, this 12 piece set of pro-torq screwdrivers is the cost effective way of ensuring you aways have the right tool for the job. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. Manufactured with convenient hanging hole in the handle for storage. All supplied in an attractive and handy carry case.


    Features and Benefits
    • Each product possesses a hanging hole at the base for ease of storage
    • 12 piece set is the cost effective way to ensure that you always have the right tool to hand
    • Supplied in a zip up carry case to allow you to easily transport your tools and keep them organised
    • Blades are manufactured from extremely durable chrome vanadium steel with a magnetised tip to hold the screw in place as you work
    • Unique triangular grip design that improves comfort and grip


    Contents
    • 1x each Crosspoint No.2 x Stubby, No.1 x 75, No.2 x 100, No.3 x 150mm
    • 1x each Pozi PZ2 x 100, PZ3 x 150mm
    • 1x each Flared 6.5 x Stubby, 6.5 x 150, 8 x 200mm
    • 1x each Parallel 5.5 x 75, 5.5 x 150, 5.5 x 250mm


    Typical Applications
    • Ideal for professional use by mechanics, electricians, construction workers, DIY enthusiasts, engineers as well as general handiworkers


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    100 150 200 250 75mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    KennedyPro

    EAN

    5036140003118

    ECLASS Code

    21040401

    Number of Pieces

    12

    Screwdriver Type

    Standard Screwdriver Stubby Screwdriver

    Series

    Pro-Torq

    Special Features

    Magnetized Tip

    Standards Met

    DIN ISO 2380/8764

    Tip Size

    5.5mm 6.5mm No.1 No.2 No.3

    Tip Type

    Flared Parallel Phillips Pozi

    UNSPSC Code

    27111728