R436.33
Ex VAT
R501.78
Inc VAT
Product Details
Product Specification
Product Documents
Floor scraper is designed to remove grease and dirt from floors. This scraper is fitted with a wooden handle and suitable for use in workshops, preparation areas and shopping arcades.
Features and Benefits
• Steel blade is designed not to damage tiled flooring or laminates
• Wooden handle is durable and allows for improved grip
• Stainless steel blade is robust and suited for repetitive work
Typical Applications
• Workshops
• Construction Sites
• Shopping Malls
Notes
• Replacement Blade SSF5223863D
Attribute | Value |
---|---|
Blade Length | 210mm |
Blade Material | Stainless Steel |
Blade Width | 100mm |
Brand | Sitesafe |
EAN | 5036140228214 |
ECLASS Code | 21040801 |
Handle Material | Wood |
Overall Length | 1480mm |
Type | Floor Scraper |
UNSPSC Code | 27112601 |