SKU:
KEN5335130K
R704.00
Ex VAT
R809.60
Inc VAT
Product Details
Product Specification
Product Documents
This set of 5 brushes contains metric sized, hard wearing brushes that are designed to give long life and the finest of finishes for the true craftsman. With high quality lacquered wood handles, chrome plated lapped and pressed ferrules and long, pure black, high quality bristles.
Features and Benefits
• Wood handles are comfortable and designed for long use
• Lacquered finish on the handles protects the product from wear and tear and improves user comfort and grip
• Natural black bristles provide a smooth and seamless finish
• Chrome plated ferrule effectively holds the bristles in place and reduces bristle loss
• Set of 5 ensures you have the right sized brush to hand no matter the application
Contents
• 1x 13, 25, 38, 50 and 75mm
Typical Applications
• Crafts
• Painting & Decorating
• DIY
Attribute | Value |
---|---|
Brand | KennedyPro |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Angle Brush Set |
Brush Width | 1-1/2in. 1/2in. 1in. 2in. 3in. |
EAN | 5036140019294 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 5 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |