SKU:
KEN5336790K
MPN:
.
R369.11
Ex VAT
R424.48
Inc VAT
Product Details
Product Specification
Product Documents
A range of long-lasting synthetic filament paint brushes specifically designed for the professional for achieving very fine finishes with all paints. The set includes 6 brushes ranging in size from 1/2" to 2". Each brush possesses a cushioned rubber grip handle.
Features and Benefits
• Synthetic filament leaves a fine finish with little brush marks
• Suited for all types of paint making for a truly versatile product
• Set contains 6 pieces which make for a handy starter kit
• Cushioned rubber grip handles provide comfort and control to the user
Typical Applications
• Painting
• Decorating
• DIY
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Bristle Material | Synthetic |
Bristle Shape | Flat |
Brush Type | Angle Brush Set |
Brush Width | 1/2in. 1in. 2in. |
EAN | 5036140241701 |
ECLASS Code | 21041102 |
Handle Material | Rubber |
Number of Pieces | 6 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |